Abbotsford
phirez2s3235m

PHILIPS LIGHTING REZ2S32SC35M 17/32W 120V Philips T8 Electronic Fluorescent Ballast

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:183053

Description

As easy as 1, 2, 3 Compatible with controls from numerous manufacturers without using separate control leads - Powerline dimming interface;Ideal for frequent switching applications such as occupancy sensors and daylight harvesting - Programmed start operation For companies looking to make their fixed-output linear T8, 4-pin CFL, and T5/HO fluorescent systems more cost effective and sustainable, Mark 10 Powerline ballasts provide an easy solution without the need for additional control leads. Simply, (1) replace the ballast, (2) replace the switch, (3) dim the lights, that is all it takes. It’s that easy to bring the convenience and flexibility of fluorescent dimming to conference rooms, private offices, auditoriums, architectural cove lighting – anywhere dimming is required. Available in linear fluorescent and 4-pin compact fluorescent models;Full range continuous dimming (100% light output down to 5% - T5HO to 1%) Conference rooms, private offices, auditoriums, architectural cove, auditoriums, educational facilities, hotels, restaurants, and department stores

Specifications

Brand Name Advance Sub Brand Mark 10 Powerline
Item Name Fluorescent Ballast Type Controllable
Ballast Factor 1 Ballast Wattage 32 W
Voltage Rating 120 V Amperage Rating 0.57 A
Number of Lamps 2 Lamp Type F32T8 Fluorescent
Power Factor 0.99 Start Type Programmed
Frequency Rating 60 Hz Conductor Size 18 AWG
Total Harmonic Distortion 10% Temperature Rating 70 °C
Ignition Time 1.5 sec Housing Material Metal
Dimmable Yes Dimensions 9-1/2 in L x 1.7 in W x 1.18 in H
Standards FCC Consumer, CSA Certified, UL Listed, CEC Listed, CEE Rated, CSA E NEMA Premium NOM Certified, RoHS Compliant Application For Outdoor Use
UPC 781087109908

Packages

1 - UNIT - 1 20 - UNIT = 20 1260 - UNIT = 1260