Abbotsford
phirl2sp20tpc

PHILIPS LIGHTING 503466 20W 120V F13-F20 T12 Electromagnatic Fluorescent Ballast

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:503466

Description

Philips Advance fluorescent electronic and magnetic ballasts are designed and manufactured to engineering standards correlating to an average life expectancy of 50,000 hours of operation at maximum rated case temperature. Since Philips Advance ballasts operate below their maximum case temperature in the majority of applications, increased ballast life can be expected. As a rule of thumb, ballast life may be doubled for every 10°C reduction in ballast case operating temperature. However, there are many variables, such as input voltage, ambient temperature, etc. which affect ballast operating temperatures, and therefore ballast life.

Specifications

Brand Name Advance Item Name Fluorescent Ballast
Type Magnetic, Conventional, Encapsulated Voltage Rating 120 V
Number of Lamps 2 Lamp Type 20 W T12 Fluorescent
Frequency Rating 60 Hz Thermal Protection Class I
Dimensions 165 mm L x 60 mm W x 38 mm H

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok