![phirl2sp20tpm](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11687507.jpg?preset=medium)
PHILIPS LIGHTING 192260 120V Philips Advance Standard Magnetic Ballast, Black
Description
Ballast, Lamp Type: T12, Number of Lamps: 2, Ballast Type: Magnetic Fluorescent, Voltage: 120, Wattage: 20
Specifications
Brand Name | Advance | Item Name | Fluorescent Ballast |
Type | Magnetic | Ballast Factor | 0.61 |
Ballast Wattage | 20 W | Voltage Rating | 120 V |
Amperage Rating | 0.49 A | Number of Lamps | 2 |
Lamp Type | F20T12 Fluorescent | Power Factor | 0.61 |
Start Type | Preheat, Rapid | Frequency Rating | 60 Hz |
Conductor Size | 18 AWG | Total Harmonic Distortion | 10% |
Ignition Time | 1 sec | Housing Material | Metal |
Dimensions | 6-1/2 in L x 2.38 in W x 1-1/2 in H | Standards | FCC Non-Consumer, CSA Certified, UL Listed, RoHS Compliant |
Application | For Outdoor Use | UPC | 781087106327 |
Packages
1 - UNIT - 1 | 20 - UNIT - (20) | 880 - UNIT = 880 |