SIGNIFY 503623 BAL FLUOR MAG 2LB F60-F96 T12 277V 503623
Description
Magnetic fluorescent ballast with instant start.
Specifications
Brand Name | Advance | Sub Brand | Mark III |
Item Name | Fluorescent Ballast | Type | Magnetic |
Ballast Factor | 0.88 - 0.94 | Voltage Rating | 277 V |
Number of Lamps | 2 | Lamp Type | F60-F96 T12 Fluorescent |
Power Factor | 0.91 - 1 | Total Harmonic Distortion | 25 - 30% |
Dimensions | 11-3/4 in L x 3.2 in W x 1.8 in H |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |