
PHILIPS LIGHTING 504589 200-400W Philips Advance High Pressure Sodium Ballast Ignitor
Description
HID, High Pressure Sodium, Ignitor, For 200, 250, 310, 400, or 430 watt high pressure sodium lamps. Also, 150 watt HPS lamp (Ansi S56 only), IC
Specifications
Brand Name | Philips Lighting | Item Name | Ballast Igniter |
Type | HID | Voltage Rating | 120 - 277 V |
Maximum Wattage | 150 - 430 W | Ignitor to Lamp Distance | 2 - 50 ft |
Lamp Type | High Pressure Sodium | Frequency Rating | 50/60 Hz |
Dimensions | 1-1/4 in dia x 2-1/2 in L | Temperature Rating | 105 °C |
Standards | UL 1029, CSA 22.2 | Application | For High Pressure Sodium Vapor Lamp |
UPC | 781087012406 |
Packages
1 - UNIT - 1 |