![phili533h4ic](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268247324.jpg?preset=medium)
PHILIPS LIGHTING 504571 70-400W Philips Advance Metal Halide Ballast Ignitor, Black
Description
HID, High Pressure Sodium, Ignitor, for Metal Halide Lamps, 35w - 450w, ANSI Code: M130, M110/148, M98/143, M139 M90/140, M102/142, M137/152, M136, M138/153, Wattage: 35, 50, 70, 100, 150, 250, Volts: 120, 240, 208, 277
Specifications
Brand Name | Advance | Sub Brand | Advance |
Item Name | HID Ballast Ignitor | Type | Round Case, Standard |
Ignitor to Lamp Distance | 2 - 25 ft | Lamp Type | Metal Halide |
Dimensions | 1-1/4 in dia x 2-1/2 Inch L | Temperature Rating | 105 °C |
Standards | CSA 22.2, UL 1029 | Application | HID Lighting |
UPC | 781087000748 |
Packages
1 - UNIT - 1 |