Abbotsford
Final sale
phili551j4

PHILIPS LIGHTING 181750 70W-150W Philips High Pressure Sodium Ballast Ignitor, Black

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:181750

Description

High pressure sodium and modern metal halide lamps which include existing lamps, 150 watt and less, as well as the new generation of pulse-start metal halide lamps, 150 watt and greater, have no starting electrodes. In addition to an OCV of approximately two times the lamp voltage, these lamps utilize an “ignitor” to provide a high voltage starting pulse directly across the main electrodes. Once the lamp’s arc is established, the ignitor automatically stops delivering pulses, and the lamp comes up to full brightness on its own.

Specifications

Brand Name Philips Lighting Sub Brand Advance
Type Standard/Long Range Application HPS Ignitor
UPC 781087025994

Packages

1 - UNIT - 1 2 - UNIT - 2 1800 - SKID -1800
This website uses cookies to ensure you get the best experience on our website. Read more
Ok