EGS KPB150L-** 150W 347V Appleton® High Pressure Sodium Tri-Tap mmiii Class i Division 2 Globe Fixture Body, Aluminum
Description
MERCMASTERâ„¢ III High pressure sodium ballast body for globe. 120/277/347 V rated. Listed for simultaneous exposure to combustible dusts and flammable gases or vapors. Cast copper free aluminium body.
Specifications
Brand Name | Appleton | Item Name | Ballast Body |
Voltage Rating | 347 V | Lamp Type | 150 W High Pressure Sodium |
Housing Material | Aluminum | For Use With | Mercmaster™ III HID 50-250 W PRE-PAK Luminaries |
Application | For Globe | UPC | 781381520119 |
Packages
1 - UNIT - 1 |