
EGS KPB400H-** 400W Appleton Mercmaster™ III 400 Ballast Body
Description
Ballast Body made of copper-free cast aluminium for use with Mercmasterâ„¢ III 400 metal halide.
Specifications
Brand Name | Appleton | Item Name | Ballast Body |
Ballast Wattage | 400 W | Voltage Rating | 120/277/347 V |
Lamp Type | Metal Halide | Start Type | Pulse |
Frequency Rating | 60 Hz | Housing Material | Aluminum |
For Use With | Mercmaster™ III 400 Luminaire | Standards | CSA Certified |
UPC | 781381519793 |
Packages
1 - UNIT - 1 |