
EGS KPB400L** 400W Appleton Mercmaster™ III 400 Ballast Body
Description
MERCMASTERâ„¢ III 400 High pressure sodium ballast body for use in hazardous and wet locations. Listed for simultaneous exposure to combustible dusts and flammable gases or vapors. 120/277/347 V rated. Cast copper free aluminium ballast body.
Specifications
Brand Name | Appleton | Item Name | Ballast Body |
Voltage Rating | 347 V | Lamp Type | 400 W High Pressure Sodium |
Power Factor | 0.9 | Housing Material | Cast Copperfree Aluminum |
For Use With | Mercmaster™ III 400 Luminaries | Standards | CSA Certified |
UPC | 781381519830 |
Packages
1 - UNIT - 1 |