EGS KPBR175HADTE Appleton® Mercmaster™ III Ballast Body for Globe/Refractor
Description
Mercmasterâ„¢ III HID luminaire ballast bodies made of copperfree cast aluminium, epoxy powder coat finish for high pressure sodium and pulse start metal halide.
Specifications
Brand Name | Appleton | Item Name | Ballast Body |
Voltage Rating | 347 V | Lamp Type | 175 W Metal Halide |
Power Factor | 0.9 | Start Type | Pulse |
Thermal Protection | Class I | Housing Material | Cast Copperfree Aluminum |
For Use With | Mercmaster™ III HID 50-250 W Luminaries | Application | For Globe/Refractor |
UPC | 781381525572 |
Packages
1 - UNIT - 1 |