
EGS MLBG10L-** Appleton® Low Profile Luminaire Ballast Body Mercmaster™ III for 100W Light Fixtures
Description
MERCMASTERâ„¢ III Low profile high pressure sodium ballast body for globe. 120/277/347 V rated. Listed for simultaneous exposure to combustible dusts and flammable gases or vapors. Cast copper free aluminium body.
Specifications
Brand Name | Appleton | Item Name | Ballast Body |
Ballast Wattage | 100 W | Voltage Rating | 347 V |
Lamp Type | High Pressure Sodium | Power Factor | 0.9 |
Housing Material | Cast Copper-Free Aluminum | For Use With | Mercmaster™ III Low Profile Luminaries |
Standards | CSA Certified | Application | For Glass Refractor |
UPC | 781381102315 |
Packages
1 - UNIT - 1 |