
MOLEX 1610 30W 120VAC Woodhead Handlamp for Wet Location
Description
NEMA 4X rating provides assurance for safe operation in wet locations. Low-voltage designs provide an added level of safety in wet or conductive environments. The transformer must remain outside of the conductive location.
Specifications
Brand Name | Molex® | Sub Brand | Watertite |
Item Name | Lamp Hand Halogen In-Line Transformer | Type | Specialty Light |
Voltage Rating | 120 VAC | Lamp Type | PAR36 |
Mounting | Hand Held | NEMA Rating | NEMA 4X |
UPC | 786788615307 |
Packages
1 - UNIT - 1 |