HUBBELL MBL151 150W 120V Killark® High Pressure Sodium Ballast Tank
Description
Ballast tank - corrosion resistant copper-free aluminum alloy. Baked powder epoxy/polyester finish, electrostatically applied for complete, uniform corrosion protection. All external hardware - stainless steel. Normally shipped as components for quick del
Specifications
Brand Name | Killark | Sub Brand | Killark |
Type | Aluminum single gang round receptacle cover | Voltage Rating | 120 VAC |
Amperage Rating | 1.5 A 2.2 A | Number of Lamps | 0 |
Lamp Type | 60 - 300 WTT Medium Incandescent | Power Factor | 0.9 |
Frequency Rating | 60 Hz | Environmental Conditions | Hazardous and wet locations |
Standards | UL, CSA | Application | CERTILITE MB fixtures are designed for installations where moisture, dirt, dust, corrosion, and vibration may be present; or NEMA 3 and 4X areas where wind, water, snow, or high ambients can be expected. They can be used in locations made hazardous by the |
UPC | 783936993959 |
Packages
1 - UNIT - 1 |