ACUITY BRANDS CK175MH12A 175W 120V Replacement ballast kits for Oval Capacitor
Specifications
Brand Name | Holophane | Item Name | HID Ballast Kit |
Type | Replacement | Ballast Wattage | 175 W |
Voltage Rating | 120 V | Lamp Type | Metal Halide |
For Use With | Oval Capacitor |
Packages
1 - UNIT - 1 |