![holckc10mh34a](/images/no-image-en.png)
ACUITY BRANDS CKC10MH34A 1000W 347V Replacement Ballast Kit
Specifications
Brand Name | Holophane | Item Name | HID Ballast Kit |
Type | Replacement | Ballast Wattage | 1000 W |
Voltage Rating | 347 V | Lamp Type | Metal Halide |
UPC | 745972893853 |
Packages
1 - UNIT - 1 |