![iwabmh0175120208240ccwih](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193757784.jpg?preset=medium)
STANDARD PRODUCTS 10059 175W Standard Magnetic Metal Halide Ballast
Description
BALLASTS HID MAGNETIC MH CORE & COIL / 175W / 120/208/240V / 480V / CWI
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | HID Ballast | Type | Magnetic |
Voltage Rating | 120 - 240 V | Lamp Type | 175 W Metal Halide |
Dimmable | No | Dimensions | 106.68 mm W x 71.4375 mm H |
Application | Commercial and Industrial | UPC | 069549100596 |
Packages
1 - UNIT - 1 |