STANDARD PRODUCTS 62933 175W Standard Magnetic Metal Halide Ballast
Description
STANDARD® offers a complete line of Electronic and Magnetic Ballasts, Ignitors, Capacitors and Kits for use with HID lamps. Browse our brochure to learn more about our product offerings for use with HID lamps.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | HID Ballast | Type | Magnetic, Tritap |
ANSI Code | M57 | Voltage Rating | 120 - 347 V |
Lamp Type | 175 W Metal Halide | DLC | N |
Thermal Protection | Class H | Circuit Type | CWA |
Dimensions | 71.882 mm L x 109.982 mm W x 88.9 mm H | Application | Commercial, Industrial |
UPC | 069549629332 |
Packages
1 - UNIT - 1 | 217 - UNIT - 217 |