
STANDARD PRODUCTS 10060 STANDARD Magnetic Metal Halide Ballast
Description
This Standard® brand Magnetic HID Sodium High Pressure Ballast is 347/480/600 V, 175 W and is designed for CWI circuits.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | HID Ballast | Type | Magnetic, Core and Coil |
ANSI Code | M57 | Ballast Wattage | 175 W |
Voltage Rating | 347/480/600 V | Amperage Rating | 0.3/0.22/0.17 A |
Lamp Type | 175 W Metal Halide | Power Factor | 0.90 |
DLC | N | Frequency Rating | 60 Hz |
Thermal Protection | Class H | Minimum Starting Temperature | -30 °C |
Circuit Type | CWI | Dimensions | 2-1/16 in W x 4.20 in D x 1-3/16 in H |
Includes | (1) Mounting Bracket with Thru Bolts, (1) Mounting Clip | Standards | cRUus Certified, 1029D E244127 |
Application | For Commercial and Industrial use | UPC | 069549100602 |
Packages
1 - UNIT - 1 |