STANDARD PRODUCTS 10064 STANDARD Magnetic Metal Halide Ballast
Description
Ballast. Magnetic metal halide type. Core and coil style. CWI circuit type. 60 Hz. 10% line voltage regulation. 10% line watt regulation.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | HID Ballast | Type | Magnetic HID |
Voltage Rating | 347 - 600 V | Lamp Type | 400 W Metal Halide |
DLC | N | Dimensions | 120.65 mm L x 121.92 mm W x 107.95 mm H |
Application | Commercial & Industrial | UPC | 069549100640 |
Packages
1 - UNIT - 1 |