Abbotsford
iwabhps0400tritapccwahks

STANDARD PRODUCTS 62926 400W Standard Magnetic High Pressure Sodium Ballast

Price $176.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:62926

Description

Standard HID magnetic high pressure sodium ballast.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name HID Ballast Type Magnetic, Tritap
ANSI Code S51 Voltage Rating 120 - 347 V
Lamp Type 400 W High Pressure Sodium DLC N
Thermal Protection Class H Circuit Type CWA
Dimensions 107.95 mm L x 107.95 mm W x 111.252 mm H Includes Ignitor
Application Commercial, Industrial UPC 069549629264

Packages

1 - UNIT - 1 150 - UNIT - 150