![iwabhps0070120crkstd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193756228.jpg?preset=medium)
STANDARD PRODUCTS 10021 70W 120V 60Hz Standard Products High Intensity Discharge High Pressure Sodium Ballast
Description
This high-pressure magnetic sodium ballast from Standard® is a core and coil style, 120 V and designed for R-NPF circuits (HPF with capacitor).
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | HID Ballast | Type | Magnetic HID |
Voltage Rating | 120 V | Lamp Type | 70 W High Pressure Sodium |
DLC | N | Dimensions | 66.675 mm L x 57.15 mm W x 57.15 mm H |
Includes | Ignitor | Application | Commercial & Industrial |
UPC | 069549100213 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 | 384 - UNIT - 384 |