![iwabhps0150tritapchxk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12191554.jpg?preset=medium)
STANDARD PRODUCTS 10036 1000W Ballast High Intensity Discharge High Pressure Sodium
Description
HID ballasts individually packaged, contain universal mounting brackets, and are pre-wired to the capacitor or ignitor when needed. Remote ballasts are also available. They are approved by at least one of the major safety certification organizations including CSA, CUL, and UL.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | HID Ballast | Type | Magnetic |
Voltage Rating | 120 - 277 V | Lamp Type | 1000 W High Pressure Sodium-Vapour |
DLC | N | Dimmable | No |
Dimensions | 152.4 mm W x 107.95 mm H | Includes | Ignitor |
Application | Commercial and Industrial | UPC | 069549100367 |
Packages
1 - UNIT - 1 |