STANDARD PRODUCTS 62925 250W Ballast High Intensity Discharge Metal Halide Tri-Tap
Description
Standard ballast.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | HID Ballast | Type | Magnetic HID |
ANSI Code | S50 | Voltage Rating | 120 - 347 V |
Lamp Type | 250 W High Pressure Sodium | DLC | N |
Dimensions | 107.95 mm L x 97.79 mm W x 120.65 mm H | Includes | Ignitor |
Application | Commercial & Industrial | UPC | 069549629257 |
Packages
1 - UNIT - 1 | 150 - UNIT - 150 |