70W 120/277V 50/60 HZ Electronic HID Ballast
Description
BALLASTS HID ELECTRONIC MH / 70W / 120/277V / M98 / M133 / M139
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | HID Ballast | Type | Electronic HID |
ANSI Code | M98 / M133 / M139 | Voltage Rating | 120 - 277 V |
Lamp Type | 70 W Metal Halide | Dimensions | 123.2 mm L x 92 mm W x 38.1 mm H |
Application | Commercial & Industrial | UPC | 069549615106 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |