Abbotsford
iwalbkbhps0150120crmed

STANDARD PRODUCTS 61009 150W 120V 60Hz Standard Products High Pressure Sodium Lamp and Ballast Kit

Price $109.57 / EA Eco fees: $1.25
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:61009

Description

HID lighting fixtures are reliable and long lasting; however, these fixtures are generally not easily accessible, meaning they are difficult and expensive to service. All the components to service an HID fixture are conveniently packed into one handy box, ensuring the job gets done all at once: Lamp. Prewired ballast. Capacitor (if required). Ignitor (if required). Mounting bracket. Hardware. Benefits: Simplified installation. Convenience of an all-in-one solution. Eliminate lamp and ballast compatibility issues.

Specifications

Brand Name Stanpro Sub Brand Generic
Item Name HID Ballast Kit Type HID Kits
ANSI Code S55 Voltage Rating 120 - 120 V
Lamp Type High Pressure Sodium Vapour DLC N
Application Commercial and Industrial Applications UPC 069549610095

Packages

1 - unit - 1