![phi71a52a2500d](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11686236.jpg?preset=medium)
75W 120/277/347V Philips Advance HID Metal halide Ballast
Description
The “traditional” probe-start metal halide lamps have an additional electrode located at one end of the arc tube to assist in lamp starting. These types of lamps require an open circuit voltage (OCV) approximately two times the lamp’s operating voltage to initiate the arc.
Specifications
Brand Name | Philips Lighting | Item Name | HID Ballast |
Ballast Wattage | 75 W | Voltage Rating | 120/277/347 V |
Lamp Type | 70 W Metal Halide | Dimensions | 73.66 mm W x 69.85 mm H |
UPC | 781087047262 |
Packages
1 - UNIT - 1 |