![phi71a53a0500](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11695108.jpg?preset=medium)
PHILIPS LIGHTING 505156 100W 120/277/347V Philips Advance Metal Halide Ballast
Description
The “traditional” probe-start metal halide lamps have an additional electrode located at one end of the arc tube to assist in lamp starting. These types of lamps require an open circuit voltage (OCV) approximately two times the lamp’s operating voltage to initiate the arc.
Specifications
Brand Name | Advance | Sub Brand | Advance |
Item Name | HID Ballast | Type | Magnetic, Core & Coil |
Ballast Factor | 1 | ANSI Code | M90-M140 |
Ballast Wattage | 129 W | Voltage Rating | 120/277/347 V |
Amperage Rating | 2.6/1.15/1 A | Number of Lamps | 1 |
Lamp Type | 100 W Metal Halide | Power Factor | 0.9 |
Frequency Rating | 60 Hz | Thermal Protection | Class H |
Temperature Rating | 105 °C | Minimum Starting Temperature | -20 °F |
Circuit Type | HX-HPF | Dimensions | 3.9 in W x 1.7 in D x 2.8 in H |
Standards | ULR Listed, CSA Certified, RoHS Compliant |
Packages
1 - UNIT - 1 |