
PHILIPS LIGHTING 399360 150W 120/277/347V Philips Advance Core & Coil HID HPS Ballast Kit, Black
Description
Philips Advance, ANSI Code: M102/142, Lamp Type: MH, MICROFARAD: 16 MFD, Number Of Lamps: 1, BALLAST TYPE: Magnetic HID, Voltage Rating: 120/277/347 V, Wattage: 150 WTT, ANSI CODE: M102 OR M142, Lamp Starting Method: PULSE, Not covered coil,"WER FACTOR: HIGH
Specifications
Brand Name | Philips Lighting | Item Name | HID Ballast |
Type | Core and Coil | Ballast Factor | 1 |
ANSI Code | M102-M142 | Voltage Rating | 120 - 347 V |
Number of Lamps | 1 | Lamp Type | 150 W Metal Halide |
Start Type | PULSE | Frequency Rating | 60 Hz |
Thermal Protection | CLASS P | Dimmable | No |
Dimensions | 100.012 mm L x 71.4375 mm W x 99.06 mm H | Application | Lighting Luminaire Component |
UPC | 781087056462 |
Packages
1 - UNIT - 1 | 4 - UNIT - (4) | 180 - UNIT = 180 |