PHILIPS LIGHTING 71A5570001D 175W 120/208/240/277V Philips Advance HID Core and Coil Ballast Kit, Black
Description
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
Specifications
Brand Name | Philips Lighting | Item Name | HID Ballast |
Type | Magnetic | Ballast Factor | 1 |
ANSI Code | M57/107 | Ballast Wattage | 175 W |
Voltage Rating | 120/208/240/277 V | Number of Lamps | 1 |
Lamp Type | Metal Halide | Start Type | Probe |
Frequency Rating | 60 Hz | Thermal Protection | Class P |
Dimmable | No | Capacitor Type | 10 µf |
Dimensions | 4 in L x 3.95 in W x 2.9 in H | Standards | UL Listed, CSA Certified, RoHS Compliant |
Application | For Lighting Luminaire Component, Outdoor Use | UPC | 781087096437 |
Packages
1 - UNIT - 1 | 152 - SKID - 152 |