Abbotsford
phi71a5770001d

PHILIPS LIGHTING 71A5770001D 298W 120/208/240/277V 2.5/1.45/1.25/1.1Amp Philips Advance Core And Coil Magnetic HID Ballast Kit, Black

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:193094

Description

Reliable performance Vacuum-pressure impregnation is used to re-enforce the electrical insulation of the ballast, preclude moisture, inhibit noise, and dissipate heat;Pre-insulated voltage leads reduce the risk of shock and shrink installation time The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations. Vacuum-pressure impregnated with a silica-filled polyester varnish;All core and coil ballasts below 600W utilize a UL Class H (180ºC) insulation system;C and C ballasts 600W and higher utilize a UL Class N (200ºC) insulation system;Pre-insulated voltage leads;Ballast kits supplied with pre-wired ignitor High bay retail, manufacturing, gymnasiums, warehouses, parking structures, outdoor

Specifications

Brand Name Advance Item Name HID Ballast Kit
Type Magnetic Ballast Factor 1
ANSI Code M58 Ballast Wattage 250 W
Voltage Rating 120/208/240/277 V Number of Lamps 1
Lamp Type 250 W Metal Halide Start Type Probe
Frequency Rating 60 Hz Thermal Protection Class P
Dimmable No Capacitor Type 15 µF
Dimensions 4-3/4 in L x 3.15 in W x 4-1/4 in H Application For Lighting Luminaire Component
UPC 781087096451

Packages

1 - UNIT - 1 100 - UNIT = 100