400W 20/208/240/277V Philips Advance HID Metal Halide Ballast Core & Coil Quad Tap
Description
Metal halide ballast with 400 W. It contents dry film capacitor.
Specifications
Brand Name | Advance | Item Name | HID Ballast |
ANSI Code | M59 or H33 | Ballast Wattage | 400 W |
Voltage Rating | 120/208/240/277 V | Amperage Rating | 4/2.3/2/1.7 A |
Lamp Type | Metal Halide | Frequency Rating | 60 Hz |
Minimum Starting Temperature | -20 °C | Capacitor Type | Dry Film |
Circuit Type | CWA | Dimensions | 120.65 mm L x 107.95 mm W x 101.6 mm H |
Includes | Core and Coil | Standards | UR Listed, CSA Certified |
Packages
1 - UNIT - 1 |