![phi71a60a2500da](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174203450.jpg?preset=medium)
PHILIPS LIGHTING 119578 400W 120/277/347V Philips Advance Pulse Start HID Core and Coil Ballast Kit, Black
Description
Philips Advance HID ballasts are available to operate the wide variety of metal halide, high pressure sodium and low pressure sodium lamps available in today’s marketplace. Like fluorescent, HID lamps are gas discharge lamps. Light is produced by an arc discharge between two electrodes located at opposite ends of an arc tube within the lamp’s outer glass envelope. The ballast is the lamp’s power supply; its purpose is to provide proper starting and operating voltage and current to initiate and sustain this arc.
Specifications
Brand Name | Philips Lighting | Sub Brand | Advance |
Item Name | HID Ballast | Type | HID Core and Coil Kit Ballast |
Ballast Factor | 1 | ANSI Code | M135-M155 |
Voltage Rating | 120 - 347 V | Number of Lamps | 1 |
Lamp Type | 400 W Metal Halide | Start Type | Pulse |
Dimensions | 120.65 mm L x 107.95 mm W x 99.06 mm H | Application | Outdoor |
UPC | 781087037133 |
Packages
1 - UNIT - 1 | 4 - UNIT = 4 | 144 - UNIT = 144 |