50W 120/277V Philips Advance High Pressure Sodium Ballast Core & Coil
Description
ADVANCE® HID Lamp Ballasts are available to operate the wide variety of mercury, metal halide, high pressure sodium and low pressure sodium lamps available in today’s marketplace. Like ¿uorescent, HID lamps are electric discharge lamps. Light is produced by an arc discharge between two electrodes located at opposite ends of an arc tube within the lamp’s outer glass envelope. The ballast is the lamp’s power supply; its purpose is to provide proper starting and operating voltage and current to initiate and sustain this arc.
Specifications
Brand Name | Advance | Item Name | HID Ballast |
Type | Magnetic | Ballast Factor | 1 |
ANSI Code | S68 | Voltage Rating | 120 - 277 VAC |
Number of Lamps | 1 | Lamp Type | 50 W High Pressure Sodium-Vapour (HPS) |
Start Type | Pulse | Frequency Rating | 60 Hz |
Thermal Protection | Class P | Dimmable | No |
Capacitor Type | 5 µF | Dimensions | 3.95 in L x 2.2 in W x 2.8 in H |
Includes | Ballast | Application | Lighting Luminaire Component |
UPC | 781087780152 |
Packages
1 - UNIT - 1 |