
PHILIPS LIGHTING 176859 70W 120V Philips Advance C&C Reactor High Pressure Sodium Ballast, Black
Description
High pressure sodium and modern metal halide lamps which include existing lamps, 150W and less, as well as the new generation of pulse-start metal halide lamps, 150W and greater, have no starting electrodes. In addition to an OCV of approximately twotimes the lamp voltage, these lamps utilize an “ignitor” to provide a high voltage starting pulse directly across the main electrodes. Once the lamp’s arc is established, the ignitor automatically stops delivering pulses, and the lamp comes up to full brightness on its own.
Specifications
Brand Name | Philips Lighting | Item Name | HID Ballast |
Type | Electronic | Ballast Factor | 1 |
ANSI Code | S62 | Voltage Rating | 120 V |
Amperage Rating | 2.1 A | Number of Lamps | 1 |
Lamp Type | 70 W High Pressure Sodium | Power Factor | 0.43 |
Start Type | PULSE | Frequency Rating | 60 Hz |
Circuit Type | REACTOR | Dimensions | 66.675 mm L x 55.5625 mm W x 73.66 mm H |
Includes | Ignitor | Application | Lighting Luminaire Component |
UPC | 781087790779 |
Packages
24 - UNIT - (24) | 864 - SKID - 864 |