Abbotsford
phi71a8071001d

PHILIPS LIGHTING 71A8071001D 100W 120/208/240/277V Philips Advance HID Advance Sodium Ballast

Price $163.95 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:190371

Description

Reliable performance Vacuum-pressure impregnation is used to re-enforce the electrical insulation of the ballast, preclude moisture, inhibit noise, and dissipate heat;Pre-insulated voltage leads reduce the risk of shock and shrink installation time The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations. Vacuum-pressure impregnated with a silica-filled polyester varnish;All core and coil ballasts below 600W utilize a UL Class H (180ºC) insulation system;C and C ballasts 600W and higher utilize a UL Class N (200ºC) insulation system;Pre-insulated voltage leads;Ballast kits supplied with pre-wired ignitor High bay retail, manufacturing, gymnasiums, warehouses, parking structures, outdoor

Specifications

Brand Name Philips Lighting Item Name HPS Ballast Quad Kit
Type Magnetic HID Ballast Factor 1
ANSI Code S54 Ballast Wattage 100 W
Voltage Rating 120/208/240/277 V Number of Lamps 1
Lamp Type High Pressure Sodium Start Type Pulse
Frequency Rating 60 Hz Thermal Protection Class P
Dimmable No Capacitor Type 10 µF
Dimensions 4 in L x 3.45 in W x 2.9 in H Application Lighting Luminaire Component
UPC 781087807118

Packages

1 - UNIT - 1 152 - SKID - 152