![phi71a8091500d](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268247240.jpg?preset=medium)
PHILIPS LIGHTING 399295 100W 120/208/240/277V Core & Coil HID HPS Ballast Quad C&C, Black
Description
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
Specifications
Brand Name | Philips Lighting | Item Name | HID Ballast |
Type | Quad Core and Coil | Ballast Factor | 1 |
ANSI Code | 54 | Voltage Rating | 120 - 277 V |
Number of Lamps | 1 | Lamp Type | 100 W S54 High Pressure Sodium |
Start Type | Pulse | Frequency Rating | 60 Hz |
Thermal Protection | CLASS P | Dimmable | No |
Dimensions | 101.6 mm L x 76.2 mm W x 87.63 mm H | Application | Lighting Luminaire Component |
UPC | 781087809150 |
Packages
4 - UNIT - (4) | 180 - SKID - 180 |