PHILIPS LIGHTING 191956 100W 120/277/347V Philips Advance High Pressure Sodium Ballast HID Core and Coil Ballast Kit, Black
Description
Philips Advance HID ballasts are available to operate the wide variety of metal halide, high pressure sodium and low pressure sodium lamps available in today’s marketplace.
Specifications
Brand Name | Philips Lighting | Item Name | HID Ballast Kit |
Type | Magnetic | Ballast Factor | 1 |
ANSI Code | 54 | Voltage Rating | 120 - 347 V |
Number of Lamps | 1 | Lamp Type | 100 W S54 High Pressure Sodium |
Start Type | Pulse | Frequency Rating | 60 Hz |
Thermal Protection | CLASS P | Dimmable | No |
Dimensions | 101.6 mm L x 76.2 mm W x 91.44 mm H | Application | Lighting Luminaire Component |
UPC | 781087026021 |
Packages
1 - UNIT - 1 | 152 - SKID - 152 |