PHILIPS LIGHTING 193375 100W 120/208/240V Philips Advance Core & Coil HID HPS Ballast Kit, Black
Description
Philips Advance HID ballasts are available to operate the wide variety of metal halide, high pressure sodium and low pressure sodium lamps available in today’s marketplace.
Specifications
Brand Name | Advance | Sub Brand | Advance |
Item Name | HID Ballast Kit | Type | Core and Coil |
Ballast Factor | 1 | ANSI Code | S54 |
Ballast Wattage | 130 W | Voltage Rating | 120/277/347 V |
Number of Lamps | 1 | Lamp Type | High Pressure Sodium-Vapour |
Start Type | Pulse | Frequency Rating | 60 Hz |
Dimmable | No | Dimensions | 71.4375 mm W x 86.36 mm H |
Includes | Ballast | Application | For Outdoor |
UPC | 781087050125 |
Packages
1 - UNIT - 1 | 4 - UNIT - (4) | 144 - UNIT = 144 |