![phi71a8172001d](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268247240.jpg?preset=medium)
PHILIPS LIGHTING 190389 150W 120/208/240/277V Philips Advance Core & Coil HID HPS Ballast Quad Kit, Black
Description
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
Specifications
Brand Name | Philips Lighting | Item Name | HID Ballast Quad Kit |
Type | Magnetic | Ballast Factor | 1 |
ANSI Code | S55 | Voltage Rating | 120/208/240/277 V |
Number of Lamps | 1 | Lamp Type | 150 W High Pressure Sodium |
Start Type | Pulse | Frequency Rating | 60 Hz |
Thermal Protection | Class P | Dimmable | No |
Dimensions | 4 in L x 4.2 in W x 2.9 in H | Application | Lighting Luminaire Component |
UPC | 781087817216 |
Packages
1 - UNIT - 1 | 152 - SKID - 152 |