
PHILIPS LIGHTING 505727 150W 120/208/240/277V Philips Advance Core & Coil HID HPS Ballast Quad C&C, Black
Description
High pressure sodium and modern metal halide lamps which include existing lamps, 150W and less, as well as the new generation of pulse-start metal halide lamps, 150W and greater, have no starting electrodes. In addition to an OCV of approximately twotimes the lamp voltage, these lamps utilize an “ignitor” to provide a high voltage starting pulse directly across the main electrodes. Once the lamp’s arc is established, the ignitor automatically stops delivering pulses, and the lamp comes up to full brightness on its own.
Specifications
Brand Name | Philips Lighting | Item Name | HID Ballast |
Type | Quad Core and Coil | Ballast Factor | 1 |
ANSI Code | S55 | Voltage Rating | 120 - 240 V |
Number of Lamps | 1 | Lamp Type | 150 W S55 High Pressure Sodium |
Start Type | PULSE | Frequency Rating | 60 Hz |
Thermal Protection | CLASS P | Dimmable | No |
Dimensions | 101.6 mm L x 76.2 mm W x 81.28 mm H | Application | Lighting Luminaire Component |
UPC | 781087819258 |
Packages
4 - UNIT - (4) | 180 - SKID - 180 |