PHILIPS LIGHTING 176156 150W 120V Philips Advance High Pressure Sodium Ballast, Integral Ignitor, Black
Description
ADVANCE® HID Lamp Ballasts are available to operate the wide variety of mercury, metal halide, high pressure sodium and low pressure sodium lamps available in today’s marketplace. Like ¿uorescent, HID lamps are electric discharge lamps. Light is produced by an arc discharge between two electrodes located at opposite ends of an arc tube within the lamp’s outer glass envelope. The ballast is the lamp’s power supply; its purpose is to provide proper starting and operating voltage and current to initiate and sustain this arc.
Specifications
Brand Name | Philips Lighting | Item Name | HID Ballast |
Type | Electronic | Ballast Factor | 1 |
ANSI Code | S55 | Voltage Rating | 120 V |
Amperage Rating | 4.5 A | Number of Lamps | 1 |
Lamp Type | 150 W High Pressure Sodium | Start Type | PULSE |
Frequency Rating | 60 Hz | Circuit Type | REACTOR |
Dimensions | 66.675 mm L x 55.5625 mm W x 83.82 mm H | Application | Lighting Luminaire Component |
UPC | 781087046357 |
Packages
1 - UNIT - 1 | 16 - UNIT - (16) | 576 - UNIT = 576 |