
PHILIPS LIGHTING 191998 150W 120/277/347V Philips Advance High Sodium Ballast Pressure Lamp Core and Coil, Black
Description
Philips Advance HID ballasts are available to operate the wide variety of metal halide, high pressure sodium and low pressure sodium lamps available in today’s marketplace.
Specifications
Brand Name | Philips Lighting | Item Name | HID Ballast Kit |
Type | Magnetic | Ballast Factor | 1 |
ANSI Code | 55 | Voltage Rating | 120 - 347 V |
Number of Lamps | 1 | Lamp Type | 150 W S55 High Pressure Sodium |
Start Type | Pulse | Frequency Rating | 60 Hz |
Thermal Protection | CLASS P | Dimmable | No |
Dimensions | 100.012 mm L x 71.4375 mm W x 96.52 mm H | Application | Lighting Luminaire Component |
UPC | 781087028377 |
Packages
1 - UNIT - 1 | 152 - SKID - 152 |