![phi71a81e6500d](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174203252.jpg?preset=medium)
PHILIPS LIGHTING 193425 150W 120/208/240V Philips Advance Core & Coil HID High Pressure Sodium Ballast, Black
Description
Philips Advance HID ballasts are available to operate the wide variety of metal halide, high pressure sodium and low pressure sodium lamps available in today’s marketplace.
Specifications
Brand Name | Philips Lighting | Sub Brand | Advance |
Item Name | HID Ballast | Type | HID Core and Coil Kit Ballast |
Ballast Factor | 1 | ANSI Code | S55 |
Voltage Rating | 120 - 240 V | Number of Lamps | 1 |
Lamp Type | 150 W High Pressure Sodium | Start Type | Pulse |
Dimensions | 100.012 mm L x 71.4375 mm W x 101.6 mm H | Application | Outdoor |
UPC | 781087050101 |
Packages
1 - UNIT - 1 | 4 - UNIT = 4 | 180 - UNIT = 180 |