PHILIPS LIGHTING 190397 250W 120/208/240/277V Advance Core & Coil HID High Pressure Sodium Ballast Kit, Black
Description
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
Specifications
Brand Name | Philips Lighting | Item Name | HID Ballast Quad Kit |
Type | Magnetic | Ballast Factor | 1 |
ANSI Code | S50 | Voltage Rating | 120/208/240/277 V |
Number of Lamps | 1 | Lamp Type | 250 W High Pressure Sodium |
Power Factor | 0.90 | Start Type | Pulse |
Frequency Rating | 60 Hz | Thermal Protection | Class P |
Dimmable | No | Dimensions | 4-1/4 in H x 4-3/4 in L x 3.82 in W |
Application | Lighting Luminaire Component | UPC | 781087827116 |
Packages
1 - UNIT - 1 | 100 - SKID - 100 |