PHILIPS LIGHTING 195446 250W 120/208/240/277V Philips Advance Core & Coil HID High Pressure Sodium Ballast Quad Kit, Black
Description
Philips, Advance, Core & Coil, High Pressure Sodium, 200W - 400W, HID, 120/208/240 V, CWA, S50
Specifications
Brand Name | Philips Lighting | Sub Brand | Advance |
Item Name | HID Ballast | Type | HID Core and Coil Kit Ballast |
Ballast Factor | 1 | ANSI Code | S50 |
Voltage Rating | 120 - 277 V | Number of Lamps | 1 |
Lamp Type | 250 W High Pressure Sodium | Start Type | Pulse |
Dimensions | 120.65 mm L x 107.95 mm W x 88.9 mm H | Application | Outdoor |
UPC | 781087052310 |
Packages
4 - UNIT - (4) | 144 - SKID - 144 |