PHILIPS LIGHTING 190405 400W 120/208/240/277V Philips Advance HID Core and Coil Ballast Kit, Black
Description
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
Specifications
Brand Name | Philips Lighting | Item Name | HID Ballast |
Type | Electronic | Ballast Factor | 1 |
ANSI Code | 51 | Voltage Rating | 120 - 277 V |
Number of Lamps | 1 | Lamp Type | 400 W High Pressure Sodium |
Start Type | Pulse | Frequency Rating | 60 Hz |
Thermal Protection | CLASS P | Dimmable | No |
Dimensions | 120.65 mm L x 107.95 mm W x 101.6 mm H | Application | Lighting Luminaire Component |
UPC | 781087847312 |
Packages
1 - UNIT - 1 | 100 - SKID - 100 |