Abbotsford
phi71a87930011

PHILIPS LIGHTING 504795 1000W 120/208/240/277V Philips High Pressure Sodium Ballast Core & Coil Quad Tap

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:504795

Description

ADVANCE® HID Lamp Ballasts are available to operate the wide variety of mercury, metal halide, high pressure sodium and low pressure sodium lamps available in today’s marketplace. Like ¿uorescent, HID lamps are electric discharge lamps. Light is produced by an arc discharge between two electrodes located at opposite ends of an arc tube within the lamp’s outer glass envelope. The ballast is the lamp’s power supply; its purpose is to provide proper starting and operating voltage and current to initiate and sustain this arc.

Specifications

Brand Name Advance Item Name HID Ballast
Ballast Wattage 1100 W Voltage Rating 441 VAC
Lamp Type High Pressure Sodium Power Factor 0.9
Frequency Rating 60 Hz Minimum Starting Temperature -20 °C
Dimensions 152.4 mm L x 107.95 mm W x 146.05 mm H Includes Core and Coil
Standards UR Listed, CSA Certified

Packages

1 - UNIT - 1