![phi72c55c1np](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/294034656.jpg?preset=medium)
PHILIPS LIGHTING 505578 175/150W 120/347V Philips Advance HID Metal Halide Ballast
Description
Ballast, Metal Halide, Lamp Type: MH, Number of Lamps: 1, Ballast Type: Magnetic HID, Voltage: 120/347, Wattage: 175
Specifications
Brand Name | Philips Lighting | Item Name | HID Ballast |
Type | F-Can | Ballast Factor | 1 |
ANSI Code | M57 | Voltage Rating | 120 - 347 V |
Amperage Rating | 650m/1.9 A | Number of Lamps | 1 |
Lamp Type | 150 - 175 W Metal Halide | Start Type | PROBE |
Frequency Rating | 60 Hz | Housing Material | Metal |
Circuit Type | CWA | Dimensions | 76.2 mm L x 59.5313 mm W x 73.025 mm H |
UPC | 781087007761 |
Packages
1 - UNIT - 1 | 4 - UNIT - (4) | 180 - UNIT = 180 |