Abbotsford
phiiopa1p32lwn35m

PHILIPS LIGHTING 107862 30W 120/277V Philips Advance Optanium High-Efficiency Instant Start Electronic Fluorescent Ballast T8 Lamp

Price $34.77 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:107862

Description

Optanium ballasts for T5 and T8 lamps are part of our effort to promote environmental responsibility through Smart Solutions - energy efficient products, lighting systems, services and expertise through Philips Advance branded products. In some fluorescent lighting systems, the ballast also provides a controlled amount of electrical energy to preheat or maintain the temperature of the lamp electrodes at levels specified by the manufacturer. This is required to prevent electrode filaments deteriorating prematurely and shortening the lamp life.

Specifications

Brand Name Philips Lighting Item Name HID Ballast
Type Electronic Ballast Wattage 100 W
Voltage Rating 120 - 277 V Number of Lamps 1, 2
Lamp Type 32 W S54 High Pressure Sodium/U- Shaped T8 Fluorescent Thermal Protection Class I
Dimensions 33 mm W x 25 mm H UPC 781087086742

Packages

1 - UNIT - 1 1620 - SKID - 1620